Motion
66254400261

NORTON ABRASIVES
66254400261

Sanding Disc - 4.5000 in Disc Diameter, 0 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 120 Grit
MI ITEM #06211364
MFR #66254400261
List Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254400261

Sanding Disc - 4.5000 in Disc Diameter, 0 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 120 Grit
MI ITEM #06211364
MFR #66254400261

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.85/each for your price

Overview

Mfr description
66254400261 4-1/2 X 5/8-11 120 R980P

Specifications

  • Disc Diameter
  • Arbor Size
    0 in
  • Grit Number
    120
  • Grade
    Medium
  • Abrasive Type
    Coated
  • Abrasive Material
    Premium Ceramic Alumina
  • Backing Material
    Polyester
  • Disc Attachment Type
    5/8 - 11
  • Mounting Type
    Arbor Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text