Motion
66254406395

NORTON ABRASIVES
66254406395

3.0000 in Wheel Dia., Medium Grade
MI ITEM #06211366
MFR #66254406395
Price$25.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254406395

3.0000 in Wheel Dia., Medium Grade
MI ITEM #06211366
MFR #66254406395

Mfr description
66254406395 3 X 1/4 X TR VORTEX 7AM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.48/each

Specifications

Dimensions

  • Wheel Diameter  
    3.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Long Description
    The 66254406395 Unified Non-Woven & Deburring Wheel with aluminum oxide abrasive features a Medium grade and 3.0000 inch wheel diameter, suitable for controlled deburring, blending, and surface conditioning applications.
  • Wheel Type
    Unified

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)