Motion
66254409084

NORTON ABRASIVES
66254409084

Blaze Fiber Disc - 5 in Disc Diameter, 7/8 in Arbor, Ceramic Alumina Abrasive Material, Fiber Backing Material, 120 Grit, Orange Color
MI ITEM #06211367
MFR #66254409084
Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254409084

Blaze Fiber Disc - 5 in Disc Diameter, 7/8 in Arbor, Ceramic Alumina Abrasive Material, Fiber Backing Material, 120 Grit, Orange Color
MI ITEM #06211367
MFR #66254409084

Mfr description
66254409084 5 X 7/8 120 BLAZE F980
  • Patented, ceramic alumina grain with sharper edges provides the industry's fastest cut rate on stainless steel, high alloy steels, super alloys, titanium and other difficult to grind materials
  • 100 percent ceramic alumina grain for significant cut rate and life over competitive blended, lower ratio ceramic alumina discs
  • Advanced self-lubricating grain treatment for reduced heat and loading on hard-to-grind materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.81/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    5 in
  • Thickness
    0.0300 in, 0.75 mm

Details

  • Abrasive Material
    Ceramic Alumina
  • Application
    Beveling, Blending, Deburring, Professional Cleaning, Rust Removal, Stock Removal
  • Attachment Type
    Arbor Hole
  • Backing Material
    Fiber
  • Color
    Orange
  • Disc Attachment Type
    Arbor Hole
  • Grade
    Medium Grit
  • Grit Number
    120
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66254409084
  • Material Application
    High Alloy Steels, Stainless Steel, Super Alloys, Titanium
  • Max Rpm
    10000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    25
  • UPC_NO
    66254409084

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)