Motion
66254416165

NORTON ABRASIVES
66254416165

Blaze Cloth Disc - 20 in Disc Diameter, Premium Ceramic Alumina Abrasive Material, 36 Grit, Orange Color
MI ITEM #06211371
MFR #66254416165
List Price$81.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254416165

Blaze Cloth Disc - 20 in Disc Diameter, Premium Ceramic Alumina Abrasive Material, 36 Grit, Orange Color
MI ITEM #06211371
MFR #66254416165

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.48/each for your price

Overview

Mfr description
66254416165 20" 36 R980P BLAZE PSA
  • Patented, ceramic alumina grain with sharper edges provides the industry's fastest cut rate on stainless steel, high alloy steels, super alloys, titanium and other difficult to grind materials
  • Aggressive cut rate throughout the life of the disc with up to 5X performance advantage over AO discs
  • Durable Y-wt. polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
  • Pressure sensitive adhesive makes for easy application and removal
  • 24-36 grit recommended for heavy stock removal
  • Grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Grade
    Extra Coarse Grit
  • Max Rpm
    1720 rpm
  • Abrasive Material
    Premium Ceramic Alumina
  • Color
    Orange
  • UPC_NO
    66254416165
  • Mounting Type
    Pressure Sensitive Adhesive
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text