Motion
66254416169

NORTON ABRASIVES
66254416169

Sanding Disc - 20 in Disc Diameter, Ceramic Alumina Abrasive Material, Cloth Backing Material, 80 Grit
Mi Item #06211374
MFR #66254416169
Price$65.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254416169

Sanding Disc - 20 in Disc Diameter, Ceramic Alumina Abrasive Material, Cloth Backing Material, 80 Grit
Mi Item #06211374
MFR #66254416169

Mfr description
66254416169 20" 80 R980P BLAZE PSA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.20/each

Specifications

Dimensions

  • Backing Weight
    Y-Weight
  • Disc Diameter  
    20 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Finishing, Sanding, Stock Removal
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Cloth
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grade
    Coarse
  • Grit Number
    80
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66254416169
  • Material Application
    Aluminum, Brass, Bronze, Hard Woods, High Carbon Steels, Low Carbon Steels, Soft Woods, Super Alloys, Titanium
  • Mounting Type
    Pressure Sensitive Adhesive
  • Package Quantity
    25
  • UPC_NO
    66254416169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)