Motion
66254416171

NORTON ABRASIVES
66254416171

Blaze Cloth Disc - 12 in Disc Diameter, Ceramic Alumina Abrasive Material, Cloth Backing Material, 36 Grit, Orange Color
Mi Item #06211376
MFR #66254416171
Price$30.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254416171

Blaze Cloth Disc - 12 in Disc Diameter, Ceramic Alumina Abrasive Material, Cloth Backing Material, 36 Grit, Orange Color
Mi Item #06211376
MFR #66254416171

Mfr description
66254416171 12" 36 R980P BLAZE PSA
  • Patented, ceramic alumina grain with sharper edges provides the industry's fastest cut rate on stainless steel, high alloy steels, super alloys, titanium and other difficult to grind materials
  • Aggressive cut rate throughout the life of the disc with up to 5X performance advantage over AO discs
  • Durable Y-wt. polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.23/each

Specifications

Dimensions

  • Backing Weight
    Y-Weight
  • Disc Diameter  
    12 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Application
    Blending, Finishing, Sanding, Stock Removal
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Cloth
  • Color
    Orange
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grade
    Extra Coarse Grit
  • Grit Number
    36
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66254416171
  • Material Application
    Aluminum, Brass, Bronze, Hard Woods, High Carbon Steels, Low Carbon Steels, Soft Woods, Super Alloys, Titanium
  • Max Rpm
    1725 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • Package Quantity
    25
  • UPC_NO
    66254416171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)