Motion
66254416173

NORTON ABRASIVES
66254416173

Norton Sanding Disc - 12 in Disc Diameter, Ceramic Alumina Abrasive Material, Y-wt. Polyester Backing Material, 50 Grit, Orange Color
Mi Item #06211378
MFR #66254416173
Price$23.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254416173

Norton Sanding Disc - 12 in Disc Diameter, Ceramic Alumina Abrasive Material, Y-wt. Polyester Backing Material, 50 Grit, Orange Color
Mi Item #06211378
MFR #66254416173

Mfr description
66254416173 12" 50 R980P BLAZE PSA
  • 100% ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to provide fastest cut rate and longest life over competitive blended/low-ratio ceramic alumina discs
  • Strong resin bond and heavy-duty Y-wt. polyester backing for consistent cut, better grain adhesion, edge-tear resistance, and durability
  • Self-lubricating grinding aid treatment delivers the coolest cut on stainless steel, high alloy steels, super alloys, titanium, and other difficult to grind materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.83/each

Specifications

Dimensions

  • Backing Weight
    Y-wt. Polyester
  • Diameter
    12 in
  • Disc Diameter  
    12 in
  • Outside Diameter
    12 in
  • Overall Diameter
    12 in
  • Pad Diameter
    12 in
  • Size
    12 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Material Color
    Premium Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Sanding,Stock Removal
  • Attachment Type
    Pressure Sensitive Adhesive
  • Back Mounting Type
    Pressure Sensitive Adhesive
  • Backing Material
    Y-wt. Polyester
  • Coat Type
    Coated
  • Color
    Orange
  • Color Finish
    Orange
  • Color When Dry
    Orange
  • Connection Type
    Pressure Sensitive Adhesive
  • Country of Origin
    United States of America
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Disc Type
    Large Diameter Cloth PSA Disc
  • ECCN
    EAR99
  • Grade
    Coarse
  • Grit FEPA
    50 Grit
  • Grit Number
    50
  • Harmonization Code
    6805.10.90.00
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66254416173
  • Manufacturer Upc Number
    662544161731
  • Material Application
    Aluminum,Brass,Bronze,Hard Carbon Steels,Hard Woods,Soft Carbon Steels,Soft Woods,Super Alloys,Titanium
  • Max Rpm
    1725 rpm
  • Maximum Speed
    1725 rpm
  • Mineral Type
    Premium Ceramic Alumina
  • Mounting Type
    Pressure Sensitive Adhesive
  • Package Quantity
    1
  • Quick Change
    Speed-Lok Fastener
  • Stone Material
    Premium Ceramic Alumina
  • UPC_NO
    66254416173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)