Motion
66254425332

NORTON ABRASIVES
66254425332

Blaze Fiber Disc - 4-1/2 in Disc Diameter, 7/8 in Arbor, Premium Ceramic Alumina Abrasive Material, 120 Grit, Orange Color
MI ITEM #06211382
MFR #66254425332
List Price$6.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254425332

Blaze Fiber Disc - 4-1/2 in Disc Diameter, 7/8 in Arbor, Premium Ceramic Alumina Abrasive Material, 120 Grit, Orange Color
MI ITEM #06211382
MFR #66254425332

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.35/each for your price

Overview

Mfr description
66254425332 4-1/2 X 7/8 120 BLAZE F980
  • Patented, ceramic alumina grain with sharper edges provides the industry's fastest cut rate on stainless steel, high alloy steels, super alloys, titanium and other difficult to grind materials
  • 100 percent ceramic alumina grain for significant cut rate and life over competitive blended, lower ratio ceramic alumina discs
  • Advanced self-lubricating grain treatment for reduced heat and loading on hard-to-grind materials
  • Extra heavy duty backing and improved resin bond system for superb grain retention extending the product life
  • Fine/120 grit for final finishing
  • Made in USA

Specifications

  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    120
  • Grade
    Medium Grit
  • Max Rpm
    11000 rpm
  • Abrasive Material
    Premium Ceramic Alumina
  • Color
    Orange
  • UPC_NO
    66254425332
  • Mounting Type
    Center Mount
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text