Motion
66254429243

NORTON ABRASIVES
66254429243

Finishing Disc - 4-1/2 in Disc Dia, Zirconia Alumina, 10 Per Pack
Mi Item #06211384
MFR #66254429243
Price$62.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254429243

Finishing Disc - 4-1/2 in Disc Dia, Zirconia Alumina, 10 Per Pack
Mi Item #06211384
MFR #66254429243

Mfr description
66254429243 4-1/2 X 5/8-11 MEDIUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.62/each

Specifications

Dimensions

  • Center Hole Thread Size
    5/8-11 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Non-Woven
  • Application
    Beveling, Portable Grinding, Smoothing, Stock Removal
  • Color
    Blue
  • Grade
    Medium
  • Manufacturer Package Quantity
    10
  • Max Rpm
    12000 rpm
  • Package Quantity
    10
  • Series
    Vortex Rapid Blend
  • UPC_NO
    66254429243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)