Motion
66254433504

NORTON ABRASIVES
66254433504

Bear-Tex Unified Wheel - Grade: Medium Grit, Wheel Diameter: 2 in, Maximum RPM: 22100 RPM, Package Qty: 60
MI ITEM #06211385
MFR #66254433504
List Price$11.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254433504

Bear-Tex Unified Wheel - Grade: Medium Grit, Wheel Diameter: 2 in, Maximum RPM: 22100 RPM, Package Qty: 60
MI ITEM #06211385
MFR #66254433504

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.04/each for your price

Overview

Mfr description
66254433504 2 X 1/4 X 1/4 VORTEX 5AM
  • Medium grit provides a good blend of cut rate and finish
  • Hold shape well for less wheel dressing
  • Proprietary Vortex aluminum oxide aggregate grain
  • New resin formula for improved smear resistance
  • All unified wheels can be used dry or to decrease the heat and improve the finish can be run wet or with oil
  • Unified wheels can be run in either direction
  • Thick nylon web for 2X longer life and faster finishing, with minimal shedding

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide Aggregate
  • Grade
    Medium Grit
  • Max Rpm
    22100 rpm
  • UPC_NO
    66254433504
  • Package Quantity
    60
  • Long Description
    The 66254433504 is a Unified Wheel featuring a 2 in wheel diameter, 1/4 in wheel thickness, 1/4 in center hole diameter, and Medium grit, suitable for blending tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text