Overview
Mfr description
66254433510 2 X 1/4 X TR VORTEX 7AM
Specifications
- Abrasive MaterialAluminum Oxide
- Wheel TypeUnified
- Wheel Diameter
- GradeMedium
- Long DescriptionThe 66254433510 Unified Non-Woven & Deburring Wheel with aluminum oxide abrasive features a Medium grade and 2.0000 inch wheel diameter, suitable for precision deburring and blending applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data