Motion
66254444576

NORTON ABRASIVES
66254444576

Bear-Tex Portable Belt - Aluminum Oxide Material, Nylon Backing Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width, 8 Per Pack
MI ITEM #06211388
MFR #66254444576
Your Price$38.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254444576

Bear-Tex Portable Belt - Aluminum Oxide Material, Nylon Backing Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width, 8 Per Pack
MI ITEM #06211388
MFR #66254444576

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.03/each(List $43.73)

Overview

Mfr description
66254444576 3-1/2 X 15-1/2 MEDIUM A/O
  • A medium grit non woven belt for moderate surface blending on a variety of metals and surface shapes
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Waterproof and washable

Specifications

  • Application
    Blending, Deburing, Finishing, Parting Line Removal, Polishing, Rust Removal, Stock Removal
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in
  • Backing Material
    Nylon
  • Backing Weight
    1
  • Grade
    Medium Grit
  • UPC_NO
    66254444576
  • Product Types
    Non-Woven Portable Belt
  • Color
    Maroon
  • Package Quantity
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text