Motion
66254461061

NORTON ABRASIVES
66254461061

Sanding Disc - 7 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Ceramic Alumina Abrasive Material, Polyester Backing Material, 80 Grit
MI ITEM #06211394
MFR #66254461061
Price$25.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254461061

Sanding Disc - 7 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Ceramic Alumina Abrasive Material, Polyester Backing Material, 80 Grit
MI ITEM #06211394
MFR #66254461061

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.83/each

Specifications

Dimensions

  • Arbor Size
    7/8 in, 22.22 mm
  • Backing Weight
    Y-Weight
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Application
    Beveling, Blending, Deburring, Finishing, Professional Cleaning, Stock Removal
  • Attachment Type
    Center Mount
  • Backing Material
    Polyester
  • Disc Attachment Type
    Center Mount
  • Grade
    Coarse
  • Grit Number
    80
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66254461061
  • Material Application
    300 Series Stainless, 400 Series Stainless, Super Alloys, Titanium
  • Mounting Type
    Center Mount

Overview

Mfr description
66254461061 7 X 7/8 80 R980P BLAZE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought