Motion
66254461063

NORTON ABRASIVES
66254461063

Flap Disc - Type 27, 7 in Disc Diameter, 7/8 in Center Hole, 120 Grit, 8600 rpm, Package Qty: 10
MI ITEM #06211395
MFR #66254461063
List Price$27.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254461063

Flap Disc - Type 27, 7 in Disc Diameter, 7/8 in Center Hole, 120 Grit, 8600 rpm, Package Qty: 10
MI ITEM #06211395
MFR #66254461063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.27/each for your price

Overview

Mfr description
66254461063 7 X 7/8 120 R980P BLAZE
  • Latest-generation ceramic alumina abrasive grain lasts 50% – 200% longer than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
  • Y-weight polyester flaps with a supersize grinding aid to significantly improve life, grain retention, and fray resistance while providing a cool, noticeably fast cut rate
  • Black, flexible plastic backing plate on Type 27 Quick Trim are the industry standard for trimmability
  • Type 27 flap discs are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
  • Fine 120 grit for final finishing

Specifications

  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Premium Ceramic Alumina
  • Grade
    Medium Grit
  • Grit Number
    120
  • Center Hole Diameter
  • Max Rpm
    8600 rpm
  • UPC_NO
    66254461063
  • Package Quantity
    10
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text