1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66254461066
Sanding Disc - 7.0000 in Disc Diameter, 0 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 40 Grit
MI ITEM #
06211396
MFR #
66254461066
Price
$34.70
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
NORTON ABRASIVES 66254461066
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66254461066
Sanding Disc - 7.0000 in Disc Diameter, 0 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 40 Grit
MI ITEM #
06211396
MFR #
66254461066
Mfr description
66254461066 7 X 5/8-11 40 R980P BLAZE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$34
.70
/each
Add to Cart
Specifications
Dimensions
Arbor Size
0 in
Disc
Diameter
7.0000 in
Details
Abrasive Material
Premium Ceramic Alumina
Abrasive Type
Coated
Backing Material
Polyester
Disc Attachment Type
5/8 - 11
Grade
Coarse
Grit Number
40
Mounting Type
Arbor Thread
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items