Motion
66254461183

NORTON ABRASIVES
66254461183

Flap Disc - Type 29, 7 in Disc Diameter, 7/8 in Center Hole, P40 Grit, 8600 rpm, Package Qty: 10
MI ITEM #06211407
MFR #66254461183
List Price$20.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254461183

Flap Disc - Type 29, 7 in Disc Diameter, 7/8 in Center Hole, P40 Grit, 8600 rpm, Package Qty: 10
MI ITEM #06211407
MFR #66254461183

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.93/each for your price

Overview

Mfr description
66254461183 7 X 7/8 40 R884P BLUEFIRE
  • High performance zirconia alumina abrasive and semi-open coat deliver aggressive cut and long life providing up to 30% improved performance over competitive zirconia alumina products; ideal for mild carbon steel and welds
  • Type 29 have an angled face providing greater surface contact and are the best choice fast stock removal
  • Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
  • Y-wt. polyester flaps significantly improve life, grain retention and fray resistance
  • Coarse 40 grit for stock removal, beveling and edge chamfering

Specifications

  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grade
    Extra Coarse Grit
  • Grit Number
    P40
  • Center Hole Diameter
  • Max Rpm
    8600 rpm
  • UPC_NO
    66254461183
  • Package Quantity
    10
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text