Motion
66254482327

NORTON ABRASIVES
66254482327

Bear-Tex Quick Change Disc - 1 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Maroon Color
Mi Item #06211421
MFR #66254482327
Price$1.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254482327

Bear-Tex Quick Change Disc - 1 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Maroon Color
Mi Item #06211421
MFR #66254482327

Mfr description
66254482327 1" MEDIUM A/O RAPID PREP
  • A medium grit non woven disc for moderate surface blending on a variety of metals and surface shapes
  • Premium durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.59/each

Specifications

Dimensions

  • Disc Diameter  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Finishing
  • Attachment Type
    Quick-Change TS (Turn-On)
  • Backing Material
    Non-Woven
  • Color
    Maroon
  • Disc Attachment Type
    TS (Turn-On)
  • Grade
    Medium Grit
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    66254482327
  • Material Application
    Aluminum, Brass, Bronze, Carbon Steels, Cast Iron, Composites, Copper, Ductile Iron, Fiberglass, Gray Iron, Stainless Steel, Super Alloys, Titanium
  • Max Rpm
    40000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    50
  • UPC_NO
    66254482327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)