Motion
66254487396

NORTON ABRASIVES
66254487396

Paper Sheet - P150 Grit
MI ITEM #06211428
MFR #66254487396
Your Price$1.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254487396

Paper Sheet - P150 Grit
MI ITEM #06211428
MFR #66254487396

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.10/each(List $1.26)

Overview

Mfr description
66254487396 9 X 11 P150-B SHEETS NO-FIL
  • P-graded, silicon carbide abrasive for easy penetration of the hardest surfaces
  • Water based stearate, non-pigmented, No-Fil coating resists loading for the longest usable product life; no color transfer to work
  • Fiber-reinforced, latex paper backing for provides flexibility and resistance to tearing
  • Recommended for primed/painted surfaces/between coats, fiberglass/composites, gel coats, abrasion-resistant coatings, sealer sanding, paint stripping
  • 100-220 grit for intermediate to finish sanding

Specifications

  • Application
    Fiberglass Composites and Super Alloys, Metals, Stripping Paint From Wood
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    P150
  • Grade
    Fine Grit
  • Sheet Length
    11.0000 in
  • Sheet Width
    9.0000 in
  • Backing Material
    Anti Loading Paper
  • Backing Weight
    B-wt
  • UPC_NO
    66254487396
  • Package Quantity
    100
  • Material
    Silicon Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text