Overview
Mfr description
66254487398 9 X 11 P220-B SHEETS NO-FIL
- P-graded, silicon carbide abrasive for easy penetration of the hardest surfaces
- Water based stearate, non-pigmented, No-Fil coating resists loading for the longest usable product life; no color transfer to work
- Fiber-reinforced, latex paper backing for provides flexibility and resistance to tearing
- Recommended for primed/painted surfaces/between coats, fiberglass/composites, gel coats, abrasion-resistant coatings, sealer sanding, paint stripping
- 100-220 grit for intermediate to finish sanding
Specifications
- Grit NumberP220
- GradeVery Fine Grit
- UPC_NO66254487398
- Package Quantity100
- MaterialSilicon Carbide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data