Motion
66254487400

NORTON ABRASIVES
66254487400

Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 320 Grit
Mi Item #06211432
MFR #66254487400
Price$1.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254487400

Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 320 Grit
Mi Item #06211432
MFR #66254487400

Mfr description
66254487400 9 X 11 P320-B SHEETS NO-FIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.37/each

Specifications

Dimensions

  • Backing Weight
    B-wt
  • Sheet Length
    11.0000 in
  • Sheet Width
    9.0000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Fiberglass Composites and Super Alloys, Metals, Stripping Paint From Wood
  • Backing Material
    Anti Loading Paper
  • Grade
    Extra Fine
  • Grit Number
    320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)