Motion
66254487418

NORTON ABRASIVES
66254487418

120 Grit, Silicon Carbide Abrasive Material, 5.0000 in Disc Diameter, Medium Grade
MI ITEM #06211434
MFR #66254487418
Your Price$66.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254487418

120 Grit, Silicon Carbide Abrasive Material, 5.0000 in Disc Diameter, Medium Grade
MI ITEM #06211434
MFR #66254487418

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$66.20/each(List $71.91)

Overview

Mfr description
66254487418 5" P120-B A475 NO-FIL

Specifications

  • Grit Number
    120
  • Abrasive Material
    Silicon Carbide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    B-wt
  • Backing Material
    B-wt. Anti Loading Paper
  • Grade
    Medium
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text