Motion
66254487447

NORTON ABRASIVES
66254487447

120 Grit, Silicon Carbide Abrasive Material, 6.0000 in Disc Diameter, Medium Grade
Mi Item #06211436
MFR #66254487447
Price$91.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254487447

120 Grit, Silicon Carbide Abrasive Material, 6.0000 in Disc Diameter, Medium Grade
Mi Item #06211436
MFR #66254487447

Mfr description
66254487447 6" P120-B A475 NO-FIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.78/each

Specifications

Dimensions

  • Backing Weight
    B-wt
  • Disc Diameter  
    6.0000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    B-wt. Anti Loading Paper
  • Color
    Blue
  • Grade
    Medium
  • Grit Number
    120
  • Number Of Discs
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)