Motion
66254487450

NORTON ABRASIVES
66254487450

Durite Sanding Disc Roll - P320 Grit, Silicon Carbide Abrasive Material, 6 in Disc Diameter, Extra Fine Grade
MI ITEM #06211438
MFR #66254487450
List Price$108.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254487450

Durite Sanding Disc Roll - P320 Grit, Silicon Carbide Abrasive Material, 6 in Disc Diameter, Extra Fine Grade
MI ITEM #06211438
MFR #66254487450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.73/each for your price

Overview

Mfr description
66254487450 6" P320-B A475 NO-FIL
  • Sharp and hard, P-graded, silicon carbide abrasive for easy penetration of the hardest surfaces
  • Water-based non-pigmented stearate coating provides improved load resistance and no color transfer to work
  • Durable, fiber reinforced, latex paper backing for provides flexibility and resistance to tearing
  • Pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
  • Use 240-600 grit for fine finishing

Specifications

  • Grit Number
    P320
  • Abrasive Material
    Silicon Carbide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    B
  • Backing Material
    Paper
  • Grade
    Extra Fine
  • UPC_NO
    66254487450
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text