Motion
66254492526

NORTON ABRASIVES
66254492526

BlueFire File Belt - 40 Grit, Zirconia Alumina Material, Polyester Backing Material, 18 in Belt Length, 3/4 in Belt Width
Mi Item #06211446
MFR #66254492526
Price$2.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254492526

BlueFire File Belt - 40 Grit, Zirconia Alumina Material, Polyester Backing Material, 18 in Belt Length, 3/4 in Belt Width
Mi Item #06211446
MFR #66254492526

Mfr description
66254492526 3/4 X 18 40-Y R887P
  • Strong, self-sharpening zirconia alumina abrasive for aggressive, fast cut
  • Durable resin coating for excellent grain retention and product life
  • Strong X-wt. polyester waterproof backing for moderate to heavy pressure applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.70/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    18 in
  • Belt Width
    3/4 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Metal, Stock Removal, Wood
  • Backing Material
    Polyester
  • Grit Number
    40
  • Manufacturer Stock Number
    66254492526
  • Package Quantity
    50
  • Product Types
    File Belt
  • UPC_NO
    66254492526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)