Motion
66261002307

NORTON ABRASIVES
66261002307

Bear-Tex Narrow Belt - Aluminum Oxide Material, Polyester Backing Material, 72 in Belt Length, 2 in Belt Width, 8 Per Pack
MI ITEM #06211455
MFR #66261002307
List Price$70.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261002307

Bear-Tex Narrow Belt - Aluminum Oxide Material, Polyester Backing Material, 72 in Belt Length, 2 in Belt Width, 8 Per Pack
MI ITEM #06211455
MFR #66261002307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.70/each for your price

Overview

Mfr description
66261002307 2 X 72 VERY FINE A/O RAPID
  • A very fine grit non woven belt for final surface blending on a variety of metals and surface shapes
  • Premium durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Waterproof and washable

Specifications

  • Application
    Blending, Deburring, Finishing, Parting Line Removal, Polishing, Rust Removal, Stock Removal
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    72 in
  • Belt Width
    2 in
  • Backing Material
    Polyester
  • Backing Weight
    Y
  • Grade
    Very Fine Grit
  • UPC_NO
    66261002307
  • Product Types
    Non-Woven Narrow Belt
  • Color
    Blue
  • Package Quantity
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text