Motion
PCCK600LB CORDLESS DRILL

DEWALT
PCCK600LB CORDLESS DRILL

20V MAX* 1/2 in. Cordless Drill/Driver Kit
MI ITEM #06211524
MFR #PCCK600LB CORDLESS DRILL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
PCCK600LB CORDLESS DRILL

20V MAX* 1/2 in. Cordless Drill/Driver Kit
MI ITEM #06211524
MFR #PCCK600LB CORDLESS DRILL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Tool Weight
    8.0 lbs

Details

  • Batteries Included
    2
  • Battery Type
    1.5 Ah
  • Battery Voltage
    20 V
  • Case Included
    Case
  • Charger Included
    Yes
  • Chuck Type
    Keyed
  • Color
    Black/Red/Gray
  • Cordless or Corded
    Cordless
  • CSA Certified
    No
  • Drill Type
    Variable Speed Drill
  • ETL Listed
    No
  • Housing Material
    Plastic
  • Includes
    Overload Protection, 23 clutch settings
  • Lockable Switch
    Yes
  • Max Rpm
    1600.0
  • Maximum Torque
    2920.0 in-lbs
  • Power Source
    Electric - Cordless
  • Reverse Torque
    Yes
  • Switch Type
    Trigger
  • UL Listed
    No
  • Variable Speed
    Yes
  • Warranty
    90 day money back guarantee/1 year free service contract/3 year limited warranty

Overview

Mfr description
PCCK600LB CORDLESS DRILL
  • High output motor delivers 330 unit watts out
  • 2 Speed gear box (0-400/0-1,600) deliver the speed and power to complete large and small applications fast
  • Plastic ratcheting chuck minimizes bits slipping in chuck

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought