Motion
HP963 SS-4.5IN

REXNORD INC
HP963 SS-4.5IN

HP963 SS-4.5IN
MI ITEM #06211672
MFR #HP963 SS-4.5IN
Price$194.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP963 SS-4.5IN

HP963 SS-4.5IN
MI ITEM #06211672
MFR #HP963 SS-4.5IN

Mfr description
81414422 HP963SSK4.5 CHAIN
  • HP963 4.5 Inch Wide TableTop Chain With Stainless Steel Base Chain and Top Plates Molded in Brown High Performance Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.00/each

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Weight
    0.18 lbs

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Manufacturer Upc Number
    662864689779
  • UPC_NO
    662864689779

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)