Motion
R480465179

AVENTICS
R480465179

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 3.250 in Bore, MF2 Mount
MI ITEM #06211719
MFR #R480465179
List Price$1,044.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480465179

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 3.250 in Bore, MF2 Mount
MI ITEM #06211719
MFR #R480465179

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,044.96/each for your price

Overview

Mfr description
R480465179 3-1/4 BORE PP/PH MF2 CYLINDER

Specifications

  • Cylinder Operating Pressure
    1500 psi
  • Bore Size
    3.250 in
  • Cushion Type
    None
  • Style
    Low Pressure Hydraulic
  • Mounting Type
    MF2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text