Motion
CDRA1BS80-90CZ

SMC CORP OF AMERICA
CDRA1BS80-90CZ

Rotary Actuator - Single Shaft, Basic Mount, 90 ° Angle of Rotation, 80 Body Size
Mi Item #06211745
MFR #CDRA1BS80-90CZ
Price$508.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRA1BS80-90CZ

Rotary Actuator - Single Shaft, Basic Mount, 90 ° Angle of Rotation, 80 Body Size
Mi Item #06211745
MFR #CDRA1BS80-90CZ

Mfr description
CDRA1BS80-90CZ ACTUATOR, ROTARY, SW
  • Compact auto switches mountable on 2 surfaces
  • Auto switch can be mounted from the front
  • Easy adjustment of cushion valve (not available on size 30)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$508.13/each

Specifications

Dimensions

  • Body Size
    80

Details

  • Angle of Rotation
    90 °
  • Cushion Type
    Air Cushion
  • Mount Type
    Basic
  • Operating Pressure Range
    0.1 to 1 MPa
  • Shaft Type
    Single Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)