Motion
7820599
Precision Ball Screw Only - 1.500 in Nominal Screw Diameter, 240 in Length
MI ITEM #06211766
MFR #7820599
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ball Screw Only - 1.500 in Nominal Screw Diameter, 240 in Length
MI ITEM #06211766
MFR #7820599

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7820599 X 240" BALLSCREW PHOSPHATE COAT

Specifications

  • Product Types
    Ball Screw
  • Length
    240 in
  • Nominal Screw Diameter
    1.500 in
  • Lead
    1.875 in
  • Lead Accuracy
    0.004 in/ft in
  • Maximum Temperature
    300 °F
  • Technical Specifications
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text