Motion
29413E

NTN
29413E

Spherical Roller Thrust Bearing - 65 mm Bore, 140 mm OD, 45 mm Width, Through Hardened Steel Material
MI ITEM #06211845
MFR #29413E
Price$2,575.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29413E

Spherical Roller Thrust Bearing - 65 mm Bore, 140 mm OD, 45 mm Width, Through Hardened Steel Material
MI ITEM #06211845
MFR #29413E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,575.30/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    45 mm
  • Weight
    6.834 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520619190
  • Max Rpm
    2850 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    117000 lbf
  • Separable Type
    Separable Bearing
  • Series
    294
  • UPC_NO
    4547359881981

Overview

Mfr description
29413E SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought