Motion
ALR
54313 Driver Pad - For Size: 50, 500 ft Length
Mi Item #06212977
MFR #ALR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
54313 Driver Pad - For Size: 50, 500 ft Length
Mi Item #06212977
MFR #ALR

Mfr description
54313 ALR PROFILE PUNCHED
  • Capable of handling HIGH SPEEDS in excess of 350 FPM
  • Excellent performance on difficult “S” turns
  • Fast delivery
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    500 ft

Details

  • For Chain Number
    50
  • Guide Material
    TPU
  • Guide Type
    Driver Pad
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)