Motion
5L204204HD
2-1/4" x 2-1/4" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Heavy Duty
MI ITEM #06213424
MFR #5L204204HD
List Price$584.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" x 2-1/4" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Heavy Duty
MI ITEM #06213424
MFR #5L204204HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$584.54/each for your price

Overview

Mfr description
5L204204HD

Specifications

  • Outside Diameter
    3.7500 in
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    3/8-24 x 1
  • Series
    Signature
  • Weight
    12.34 lb
  • Bore Diameter
    2.2500 in
  • UPC_NO
    662786015939
  • Material
    Steel
  • Screw Size
    3/8-24 x 1
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought