Motion
00021200-07577-3 UHMW 5423 1" X 18YDS

3M
00021200-07577-3 UHMW 5423 1" X 18YDS

Film Tape - Transparent
MI ITEM #06213457
MFR #00021200-07577-3 UHMW 5423 1" X 18YDS
Your Price$202.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00021200-07577-3 UHMW 5423 1" X 18YDS

Film Tape - Transparent
MI ITEM #06213457
MFR #00021200-07577-3 UHMW 5423 1" X 18YDS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$202.27/each(List $232.62)

Overview

Mfr description
00021200-07577-3 UHMW 5423 1" X 18YDS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Translucent, abrasion resistant backing helps protect surfaces from wear
  • Low coefficient of friction for “slip plane” effect between surfaces
  • Rubber adhesive provides good initial tack for immediate bonding to material surface
  • Can help reduce squeaks, rattles and other noises that occur with movement
  • Used in applications where lubrication is not possible because of contamination
  • Liner makes it ideal for fabricating or die-cutting into various lengths and shapes

Specifications

  • Backing Material
    Polyethylene
  • Adhesive Material
    Rubber
  • Adhesion Strength
    26 oz/in
  • Color
    Transparent
  • Elongation at Break
    5.3 %
  • Tensile Strength
    55.0
  • Operating Temperature Range
    -30 to 225 °F
  • Max Operating Temperature
    225 °F
  • Manufacturer Stock Number
    70016040324
  • Manufacturer Upc Number
    00021200075773
  • UPC_NO
    00021200075773

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought