Motion
SS5V1-W10S10D-16BS-N7

SMC CORP OF AMERICA
SS5V1-W10S10D-16BS-N7

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #06213480
MFR #SS5V1-W10S10D-16BS-N7
List Price$515.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-W10S10D-16BS-N7

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #06213480
MFR #SS5V1-W10S10D-16BS-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$515.68/each for your price

Overview

Mfr description
SS5V1-W10S10D-16BS-N7 SS5V 16 STATION
  • Tie rod base EX250 type manifold for SV1000 valves
  • Serial wiring with input/output unit
  • IP67 protection
  • Number of inputs/outputs: 32 each
  • Maximum 20 stations available as standard
  • Optional DIN rail mount
  • 6 port sizes available

Specifications

  • Country of Origin
    US
  • Port Size
    1/4 in. diameter One-touch fitting
  • Manufacturer Product Page
  • Number Of Stations
    16
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV1000
  • Assembly Type
    Internal pilot/Built-in silencer
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought