Motion
T-1070
Weatherhead Blade
Mi Item #06213631
MFR #T-1070
Price$2,327.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Blade
Mi Item #06213631
MFR #T-1070

Mfr description
T-1070
  • Smooth and dependable
  • Built to last
  • Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,327.75/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Contents
    Steel Scalloped
  • Kerf
    0.09 in
  • Plate Thickness
    0.09 in
  • Wheel Diameter
    14 in

Details

  • Accessory Type
    Steel Scalloped
  • Blade Type
    Scalloped
  • Comp
    T-70, T-71
  • Cutting Tip Material
    Steel
  • Kit
    No
  • Material
    Steel
  • Model Comp
    T-70, T-71
  • Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)