Motion
07-KA740/M
Seamless Knit ACP / Kevlar® Blended Glove with Polyester Lining - Economy Weight
MI ITEM #06213737
MFR #07-KA740/M
Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit ACP / Kevlar® Blended Glove with Polyester Lining - Economy Weight
MI ITEM #06213737
MFR #07-KA740/M

Mfr description
07-KA740/M KEVLAR POLYESTER GLOVE
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Prioprietary ACP Technology and Kevlar® blended shell provides excellent protection against heat, cuts, lacerations and abrasions
  • Heat resistance protects the hand from minor heat and burn injuries up to 350°F, Do not use near open flame
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.11/each

Specifications

Dimensions

  • Glove Size
    Medium
  • Length
    45.7 cm
  • Size
    M

Details

  • Additional Details
    Economy Weight. Ideal fo sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    4
  • Coating
    Uncoated
  • Coating Outer Shell Coverage
    Fully Coated
  • Coating Outer Shell Material
    Kevlar/Polyester
  • Color
    Green
  • Construction Description
    Seamless Knit
  • Cuff Type
    Elastic Cuff
  • Description
    Economy Weight. Ideal fo sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Knit Gauge
    7
  • Liner Material
    ACP Kevlar
  • Liner/Shell Material
    Polyester
  • Manufacturer Product Page
  • Manufacturer Upc Number
    616314128752
  • Spec Sheet
  • Standards Met
    ASTM F 1790-05
  • UPC_NO
    616314128752

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)