Motion
07-KA740/XL
Seamless Knit ACP / Kevlar® Blended Glove with Polyester Lining - Economy Weight
MI ITEM #06213740
MFR #07-KA740/XL
List Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit ACP / Kevlar® Blended Glove with Polyester Lining - Economy Weight
MI ITEM #06213740
MFR #07-KA740/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.11/each for your price

Overview

Mfr description
07-KA740/XL KEVLAR POLYESTER GLOVE
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Prioprietary ACP Technology and Kevlar® blended shell provides excellent protection against heat, cuts, lacerations and abrasions
  • Heat resistance protects the hand from minor heat and burn injuries up to 350°F, Do not use near open flame
  • Polyester lining is ultra soft and very lightweight
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • 100% Silicone Free
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    X-Large
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Kevlar/Polyester
  • Coating Outer Shell Coverage
    Fully Coated
  • Coating
    Uncoated
  • Color
    Green
  • Cuff Type
    Elastic Cuff
  • Knit Gauge
    7
  • Liner/Shell Material
    Polyester
  • Length
    45.7 cm
  • Description
    Economy Weight. Ideal fo sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
  • Standards Met
    ASTM F 1790-05
  • UPC_NO
    616314128776
  • Manufacturer Upc Number
    616314128776
  • Manufacturer Product Page
  • Description Keyword
    Cut Resistant Gloves
  • Size
    XL
  • Construction Description
    Seamless Knit
  • Liner Material
    ACP Kevlar
  • Spec Sheet
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Additional Details
    Economy Weight. Ideal fo sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text