Motion
SMG22
Schaublin® Spherical Rod End - Grade: Metric Precision, Bore Diameter: 22 mm, Shank Thread Size: M22 x1.5, Regreasable
Mi Item #06213880
MFR #SMG22
Price$840.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaublin® Spherical Rod End - Grade: Metric Precision, Bore Diameter: 22 mm, Shank Thread Size: M22 x1.5, Regreasable
Mi Item #06213880
MFR #SMG22

Mfr description
SMG-22 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$840.85/each

Specifications

Dimensions

  • Ball Diameter
    2 in
  • Bore Diameter  
    22 mm
  • Head Diameter
    2.0000 in
  • Head Width
    1 in
  • Length To Ball Center
    84 mm
  • Misalignment Angle
    15 °
  • Overall Height
    4.0000 in
  • Shank Thread Length  
    51 mm
  • Shank Thread Size
    M22 x1.5
  • Thread Size
    M22x1.5
  • Weight
    0.93 lbs

Details

  • Ball Material
    Chrome Steel
  • Finish Coating
    Steel
  • Grade
    Metric Precision
  • Housing Material
    20 mm
  • Manufacturer Upc Number
    637400281304
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 to +248 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    11915 lbf
  • Rod End Type
    Male
  • Series
    Schaublin®
  • Thread Direction
    Right Hand
  • Thread Type
    Metric
  • UPC_NO
    637400281304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)