Motion
70478
0.3750 in Mill Diameter, 4 Flutes, 1.1250 in Length of Cut
Mi Item #06213916
MFR #70478
Price$102.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3750 in Mill Diameter, 4 Flutes, 1.1250 in Length of Cut
Mi Item #06213916
MFR #70478

Mfr description
70478 3/8" X 1-1/8 X 3" 4FL CARBIDE E/M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.85/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Length of Cut  
    1.1250 in
  • Mill Diameter  
    0.3750 in
  • Shank Diameter  
    0.3750 in

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)