Motion
HK 1214 RS

SKF
HK 1214 RS

Needle Roller Bearing - 12 mm Bore, 18 mm OD, 14 mm Width
Mi Item #06214121
MFR #HK 1214 RS
Price$13.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 1214 RS

Needle Roller Bearing - 12 mm Bore, 18 mm OD, 14 mm Width
Mi Item #06214121
MFR #HK 1214 RS

Mfr description
HK 1214 RS BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.56/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    18 mm
  • Overall Width  
    14 mm
  • Weight
    0.022 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    10000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1410 lbf
  • Radial Static Load Capacity
    1652 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)