Motion
039713

DODGE
039713

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #06214944
MFR #039713
Price$7,018.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
039713

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #06214944
MFR #039713

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,018.06/each

Specifications

Dimensions

  • Base To Bore Centerline  
    7.5000 in
  • Bolt Center To Center Length
    20.8800 to 23.6300 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    039713
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
H4S236USAF HOUSING 039713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought