Overview
Mfr description
CDQ2A32-100DMZ-A73L COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke100 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Auto-SwitchA73 - Reed, DC Volt <gt/>5, <lt/>24, AC Volt <lt/>100, LED, Vertical
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Made to OrderYes
- Mounting TypeBoth Ends Tapped
- Spec Sheet
- Installation Instructions
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data