Motion
24001 SHEET 9X11 60C 431Q WET OR DRY PAPER 50/250

3M
24001 SHEET 9X11 60C 431Q WET OR DRY PAPER 50/250

3M™ Wetordry™ Paper Sheet 431Q, 60 C-weight, 9 in x 11 in, 50 per inner, 250 per case
MI ITEM #06215180
MFR #24001 SHEET 9X11 60C 431Q WET OR DRY PAPER 50/250
List Price$3.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24001 SHEET 9X11 60C 431Q WET OR DRY PAPER 50/250

3M™ Wetordry™ Paper Sheet 431Q, 60 C-weight, 9 in x 11 in, 50 per inner, 250 per case
MI ITEM #06215180
MFR #24001 SHEET 9X11 60C 431Q WET OR DRY PAPER 50/250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.90/each for your price

Overview

Mfr description
24001 SHEET 9X11 60C 431Q WET OR DRY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile sheet can be used wet or dry on paint, primer, gel coat, metal, and wood finishes
  • Waterproof backing supports wet applications for decreased loading and a faster cut
  • Strong C-weight paper backing provides durability for either hand or machine sanding
  • Silicon carbide mineral produces a smoother finish than aluminum oxide
  • Sheet is standard 9 x 11 and can be sized according to task

Specifications

  • Abrasive Material
    Silicon Carbide
  • Grit Number
    60
  • Grade
    Medium
  • Backing Material
    Paper
  • Backing Weight
    C
  • Manufacturer Stock Number
    00051141240015
  • Manufacturer Upc Number
    00051141240015
  • UPC_NO
    00051141240015
  • Overall Length
    9 in
  • Overall Width
    11 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought