Motion
37935
Blast Away
MI ITEM #06215316
MFR #37935
Price$149.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blast Away
MI ITEM #06215316
MFR #37935

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.50/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Package Size
    1 x 5 gal (US)
  • Storage Dimension Height
    15 in
  • Storage Dimension Length
    12 in
  • Storage Dimension Width
    12 in
  • Weight
    47.3 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Breaks up and disperses stubborn grease, grime, and dirt
  • Application Instructions
    Concentrated- See label for application
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    Liquid steam cleaner
  • Color
    Red
  • Composition
    EDTA, sodium metasilicate, surfactants
  • Concentration
    Concentrated
  • Container Type
    Pail
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    Does not flash
  • Food Grade
    N/A
  • Form
    Thin, Water-Based liquid
  • Harmonization Code
    3402.20.5100
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858037947
  • Package Quantity
    1 Per Case
  • Product Line
    Zep
  • Product Types
    Degreasers
  • Prop 65 Statement
    This product can expose you to chemicals including methanol, which is/are known to the State of California to cause birth defects or other reproductive harm
  • Scent
    Mild
  • Solvent Free
    Yes
  • Surfaces Cleaned
    concrete floors, truck cabs and trailers, heavy machinery, Engines
  • UPC_NO
    690858037947

Overview

Mfr description
37935 ZEP BLAST AWAY 5GL
  • Contains an unusually high concentration of wetting agents; alkaline builders and water softening agents; Highly chelated to reduce or prevent scaling of coils; Can be used in food processing plants; does not give off unpleasant odors or irritating fumes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought