Motion
66261018076

NORTON ABRASIVES
66261018076

Bear-Tex Portable Belt - Aluminum Oxide Material, Nylon Backing Material, 10-11/16 in Belt Length, 3 in Belt Width
Mi Item #06215468
MFR #66261018076
Price$39.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261018076

Bear-Tex Portable Belt - Aluminum Oxide Material, Nylon Backing Material, 10-11/16 in Belt Length, 3 in Belt Width
Mi Item #06215468
MFR #66261018076

Mfr description
66261018076 3 X 10-11/16 COARSE A/O
  • A coarse grit non woven belt for moderate material removal and initial blending of welds and mismatched surfaces
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.82/each

Specifications

Dimensions

  • Backing Weight
    1
  • Belt Length
    10-11/16 in
  • Belt Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Deburring, Finishing, Parting Line Removal, Polishing, Rust Removal, Stock Removal
  • Backing Material
    Nylon
  • Coat Density
    Open Coat
  • Color
    Brown
  • Grade
    Coarse Grit
  • Manufacturer Stock Number
    66261018076
  • Package Quantity
    12
  • Product Types
    Portable Belt
  • UPC_NO
    66261018076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)