Motion
66261020628

NORTON ABRASIVES
66261020628

Flap Disc - Type 27, 4-1/2 in Disc Diameter, 7/8 in Center Hole, 40 Grit, 13000 rpm, Package Qty: 10
MI ITEM #06215470
MFR #66261020628
Your Price$13.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261020628

Flap Disc - Type 27, 4-1/2 in Disc Diameter, 7/8 in Center Hole, 40 Grit, 13000 rpm, Package Qty: 10
MI ITEM #06215470
MFR #66261020628

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.00/each(List $14.95)

Overview

Mfr description
66261020628 4-1/2 X 7/8 40 R980P BLAZE
  • Latest generation ceramic alumina grain with a unique grinding aid that provides 2X-5X performance over zirconia alumina on stainless, alloys and other hard-to-grind materials
  • Type 27 Flat discs are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
  • Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
  • Y-wt. polyester flaps significantly improve life, grain retention and fray resistance
  • Coarse 40 grit for stock removal, beveling and edge chamfering

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Premium Ceramic Alumina
  • Grade
    Extra Coarse Grit
  • Grit Number
    40
  • Center Hole Diameter
  • Backing Material
    Y-wt. Polyester
  • Backing Weight
    Y-wt. Polyester
  • Max Rpm
    13000 rpm
  • Maximum Speed
    13300 rpm
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • UPC_NO
    66261020628
  • Arbor Size
    0.8750 in
  • Package Quantity
    10
  • Manufacturer Package Quantity
    10
  • Series
    Blaze R980P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text