Motion
66261020633

NORTON ABRASIVES
66261020633

Flap Disc - P60 Grit, Package Qty: 10
MI ITEM #06215471
MFR #66261020633
Your Price$13.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261020633

Flap Disc - P60 Grit, Package Qty: 10
MI ITEM #06215471
MFR #66261020633

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.00/each(List $14.95)

Overview

Mfr description
66261020633 4-1/2 X 7/8 60 R980P BLAZE

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Abrasive Material
    Ceramic Alumina
  • Grade
    Coarse Grit
  • Grit Number
    P60
  • Backing Material
    Y-wt. Polyester
  • Backing Weight
    Y-wt. Polyester
  • Max Rpm
    13300 rpm
  • Maximum Speed
    13300 rpm
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • UPC_NO
    66261020633
  • Arbor Size
    0.8750 in
  • Package Quantity
    10
  • Manufacturer Package Quantity
    10
  • Series
    Blaze R980P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought