Motion
66261020634

NORTON ABRASIVES
66261020634

Flap Disc - Type 27, 4-1/2 in Disc Diameter, 7/8 in Center Hole, 80 Grit, 13000 rpm, Package Qty: 10
MI ITEM #06215472
MFR #66261020634
List Price$14.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261020634

Flap Disc - Type 27, 4-1/2 in Disc Diameter, 7/8 in Center Hole, 80 Grit, 13000 rpm, Package Qty: 10
MI ITEM #06215472
MFR #66261020634

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.95/each for your price

Overview

Mfr description
66261020634 4-1/2 X 7/8 80 R980P BLAZE
  • Latest generation ceramic alumina grain with a unique grinding aid that provides 2X-5X performance over zirconia alumina on stainless, alloys and other hard-to-grind materials
  • Type 27 Flat discs are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
  • Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
  • Y-wt. polyester flaps significantly improve life, grain retention and fray resistance
  • Medium 80 grit for light blending and cleaning

Specifications

  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Premium Ceramic Alumina
  • Grade
    Coarse Grit
  • Grit Number
    80
  • Center Hole Diameter
  • Max Rpm
    13000 rpm
  • UPC_NO
    66261020634
  • Package Quantity
    10
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text