Motion
66261024310

NORTON ABRASIVES
66261024310

Bear-Tex Quick Change Disc - 1 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #06215475
MFR #66261024310
List Price$1.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261024310

Bear-Tex Quick Change Disc - 1 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #06215475
MFR #66261024310

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.74/each for your price

Overview

Mfr description
66261024310 1" COARSE A/O RAPID PREP
  • A coarse grit non woven disc for moderate material removal and initial blending of welds and mismatched surfaces
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Ty TS/II fit roll-on/roll-off plastic attachment system
  • For applications that require heavy to medium stock removal, please refer to cloth quick change discs

Specifications

  • Disc Diameter
  • Grade
    Coarse Grit
  • Max Rpm
    4000 rpm
  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • UPC_NO
    66261024310
  • Mounting Type
    Center Mount
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text